
Shallow Strut - Elongated Holes, Steel, Electro-Galvanized, 1-5/8" x 13/16" x 20'
Item #: 252714
Cat #: B1400HS-20EG
UPC: 616013099261
to view pricing and more.
Documents & Guides
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Electro-Galvanized, Size: 1-5/8" Wide, 13/16" High, 20' Long, 14 Gauge
Overview
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Electro-Galvanized, Size: 1-5/8" Wide, 13/16" High, 20' Long, 14 Gauge
Also known as: 616013099261, B1400HS-20EG
Specifications
| Length: | 20 ft |
| Height: | 13/16 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Electro-Galvanized |
| Length: | 20 ft |
| Material: | Steel |
| Finish: | Electro-Galvanized |
| Height: | 13/16 in |
| Width: | 1-5/8 in |