8" Long-Nose Insul Pliers

Item #: 2527156

Cat #: 2038RINS

UPC: 092644710599

to view pricing and more.
Documents & Guides
Individually Tested To Meet Or Exceed Astm F1505-16 And Iec 60900 Standards For Insulated Tools, And Clearly Marked With The Official 1000V Rating Symbol, Side-Cutting Knives At Hinge, Induction Hardened Cutting Knives For Long Life, Multi-Color, Sleek Design With Small Thumbguards For Ease Of Handling And Easy Storage In Your Toolbelt, Forged In The Usa With Custom, Us-Made Tool Steel For Maximum Durability, Extended Handles Provide Added Reach And Leverage, Hot-Riveted Joint For Smooth Action And No Handle Wobble, Durable, Molded Insulation Meets Or Exceeds Astm F1505-16 And Iec 60900 Standards For Insulated Tools

Overview

Individually Tested To Meet Or Exceed Astm F1505-16 And Iec 60900 Standards For Insulated Tools, And Clearly Marked With The Official 1000V Rating Symbol, Side-Cutting Knives At Hinge, Induction Hardened Cutting Knives For Long Life, Multi-Color, Sleek Design With Small Thumbguards For Ease Of Handling And Easy Storage In Your Toolbelt, Forged In The Usa With Custom, Us-Made Tool Steel For Maximum Durability, Extended Handles Provide Added Reach And Leverage, Hot-Riveted Joint For Smooth Action And No Handle Wobble, Durable, Molded Insulation Meets Or Exceeds Astm F1505-16 And Iec 60900 Standards For Insulated Tools

Klein Tools Electrician's Insulated Long Nose Side-Cutting pliers are 1000V rated for safety on the job. The multi-color, sleek design with small thumbguards make for easy handling and storage. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.

Also known as: 092644710599, 2038RINS

Features & Benefits

  • Individually tested to meet or exceed ASTM F1505-16 and IEC 60900 standards for insulated tools, and clearly marked with the official 1000V rating symbol
  • Side-cutting knives at hinge
  • Induction hardened cutting knives for long life
  • Multi-color, sleek design with small thumbguards for ease of handling and easy storage in your toolbelt
  • Forged in the USA with custom, US-made tool steel for maximum durability

Specifications

Volts AC: 1kV
Length: 8 in
Color: Orange/Gray
Volts AC: 1kV
Color: Orange/Gray
Length: 8 in