Threaded Conduit Nipple, 2" x 12", Aluminum

Item #: 252721

Cat #: ALC200X1200

UPC: 980020013603

to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 2 Inch x 12 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 12 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 980020013603, ALC200X1200

Specifications

Length: 12 in
Diameter: 2 in
Material: Aluminum
Length: 12 in
Material: Aluminum
Diameter: 2 in