12" Hardwire Power Cord for COB LED Tape Light

Item #: 2527239

Cat #: NATLCB-708

UPC: 732180289820

to view pricing and more.
Documents & Guides
12" Hardwire Power Cord for COB LED Tape Light

Overview

12" Hardwire Power Cord for COB LED Tape Light

A power cord connects the tape light to a compatible 24VDC LED driver.

Also known as: 732180289820, NATLCB-708

Specifications

Length: 12 in
Light Technology: LED
Length: 12 in
Light Technology: LED