2 WDGNUT AL FORM 7 CVR

Item #: 252802

Cat #: 670SA

UPC: 782274004211

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 2"

Overview

Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 2"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274004211, 670SA

Specifications

Family / Style: Form 7
Diameter: 2 in
Material: Aluminum
Family / Style: Form 7
Material: Aluminum
Diameter: 2 in