Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 5.0m, (16.4')

Item #: 252812

Cat #: 1492-ACABLE050UB

UPC: 662072833285

to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16, (S-ended Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter (16.4 Foot) *** Rockwell Automation Preferred Product ***

Overview

Cable, Pre-wired, for 1756-IF16, (S-ended Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter (16.4 Foot) *** Rockwell Automation Preferred Product ***

Allen-Bradley® catalog 1492-ACABLE050UB is a prewired cable for 1756-IF16 (S-ended current) analog input module from Rockwell Automation®.

Also known as: 662072833285, 1492-ACABLE050UB

Specifications

Conductors: 20
Length: 5 m
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Special Program: Rockwell Automation Preferred Product
Conductors: 20
Family / Style: 1492
Gauge: 22 AWG
Length: 5 m
Type: Analog Cable
Special Program: Rockwell Automation Preferred Product