Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 0.5m, (1.64')

Item #: 252820

Cat #: 1492-ACABLE005UB

UPC: 662072832929

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16 (S-ended Current), Analog Input Module, 22 AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell connector, 0.5 meter, (1.64 Foot)

Overview

Cable, Pre-wired, for 1756-IF16 (S-ended Current), Analog Input Module, 22 AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell connector, 0.5 meter, (1.64 Foot)

Allen-Bradley® catalog 1492-ACABLE005UB is a prewired cable for 1756-IF16 (S-ended current) analog input module from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072832929, 1492-ACABLE005UB

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 0.500 m
Conductors: 20
Type: Analog Cable
Length: 0.500 m
Family / Style: 1492
Gauge: 22 AWG