
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 IN SCH 40 45 DEG X 36IN ELBOW
Overview
1-1/4 IN SCH 40 45 DEG X 36IN ELBOW
Also known as: 034481067580, UA7FG
Specifications
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Material: | PVC |
| Angle: | 45° |
| Diameter: | 1 1/4 in |
| Material: | PVC |
| Color: | Gray |
| Angle: | 45° |