SHOCK BLOCK CLASS C SPGFCI 480V 32A

Item #: 2528989

Cat #: SB5032-201-0

UPC: 079458294361

to view pricing and more.
Documents & Guides
SHOCK BLOCK CLASS C SPGFCI 480V 32A

Overview

SHOCK BLOCK CLASS C SPGFCI 480V 32A

The Industrial Shock Block® SB5000 series is a personnel protection device designed to meet the requirements for specialpurpose GFCIs defined by UL 943C. This standard outlines GFCI classes specifically designed for use in industrial facilities. Class C GFCIs are intended to be used on three-phase systems where the line-to-line voltage is 480 V or less with a trip level of 20 mA, while Class D GFCIs are intended to be used on 600 V systems. The Industrial Shock Block includes DFT harmonic filtering, an automatic self-test feature, and is compliant to the UL 1998 Software in Programmable Components standard. 

Also known as: 079458294361, SB5032-201-0

Specifications

Amps: 32
Volts AC: 480
Amps: 32
Volts AC: 480