Push Button, Extended Head, with Guard, 30mm, 120VAC, Green

Item #: 2529

Cat #: 800TC-PA16G

UPC: 662072048047

to view pricing and more.
Documents & Guides
Push Button, Extended Head, with Guard, 30 mm, Momentary, Green, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Push Button, Extended Head, with Guard, 30 mm, Momentary, Green, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13
Also known as: 662072048047, 800TC-PA16G

Specifications

Material: Malleable Iron
Type: Clamp Back
Family / Style: 800T
Standards: Build America Buy America Compliant
Material: Malleable Iron
Family / Style: 800T
Type: Clamp Back
Standards: Build America Buy America Compliant