Grounding Bushing, 2", Threaded, Insulated, Malleable Iron

Item #: 252919

Cat #: BLG-2022

UPC: 783126042337

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Size: 2 Inch, Material: Malleable Iron Or Steel/Zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 2 3/4 Inch, Width: 7/8 Inch, Grounding Wire Size Minimum: 8 Wag

Overview

Grounding Bushing, Insulated, Size: 2 Inch, Material: Malleable Iron Or Steel/Zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 2 3/4 Inch, Width: 7/8 Inch, Grounding Wire Size Minimum: 8 Wag
Also known as: 783126042337, BLG-2022

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in