One-Circuit Feed-Through Block, 2 Connection Points, 1.5mm, Black

Item #: 252953
Cat #: 1492-L2Q-BL
UPC: 662073054641
Sign In or Register to view pricing and more.
Documents & Guides
Spring Clamp Terminal Block, One-Circuit Feed-Through Block, 1.5mm² (# 26 AWG - # 14 AWG),2 Connection Points on Each Side, Black, Package of 50

Overview

Spring Clamp Terminal Block, One-Circuit Feed-Through Block, 1.5mm² (# 26 AWG - # 14 AWG),2 Connection Points on Each Side, Black, Package of 50
Our Terminal Blocks Connection Systems include screw-type IEC, spring-type IEC, IEC terminal block accessories, NEMA terminal blocks, NEMA terminal block accessories, finger-safe terminal blocks, and panel mount terminal blocks. We offer many terminal block products including double level plug-in, thermocouple, tab-connect feed through, grounding, space-saver feed through, fuse, sensor, plug-in connection, multi-circuit, mini, single circuit, neutral disconnect, isolation and more.
Also known as: 662073054641, 1492-L2Q-BL

Specifications

Family / Style: 1492
Color: Black
Type: 1.5mm Blocks
Family / Style: 1492
Type: 1.5mm Blocks
Color: Black

Customer Reviews

No reviews for this product
(0)