Fg Wall Mt Type 4x 3 Pt

Item #: 25297

Cat #: A24H2010GQRLP3PT

UPC: 783510143558

to view pricing and more.
Wall-mount 4x Encl, 3pt Latch, Bulletin A17w3 (fiberglass Type 4x Enclosures W 3pt Latch), Size/dims: 24.25x20.25x10.00, Material/finish: Fiberglass

Overview

Wall-mount 4x Encl, 3pt Latch, Bulletin A17w3 (fiberglass Type 4x Enclosures W 3pt Latch), Size/dims: 24.25x20.25x10.00, Material/finish: Fiberglass

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.

Also known as: 783510143558, A24H2010GQRLP3PT

Features & Benefits

  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
  • Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
  • Seams are sealed; no holes or knockouts
  • Gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Data pocket is high-impact thermoplastic
  • Copper-flashed steel collar studs for mounting optional panels and terminal block kits

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Color: Gray
Material: Fiberglass
Width: 20.250 in
Finish: Smooth Matte
Height: 24.250 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Color: Gray
Width: 20.250 in
Height: 24.250 in
Depth: 10 in
Material: Fiberglass
Finish: Smooth Matte
Standards: Build America Buy America Compliant