
FCY VALUE HIGH BAY 8000/12000/15000LM COLOR SELECT 80 CRI 4000/5000K CCT UNIVERSAL 120-277V 0-10V DI
Item #: 2529789
Cat #: FCY0815L8CST-UNV-DIM
UPC: 190096192571
to view pricing and more.
Documents & Guides
FCY VALUE HIGH BAY 8000/12000/15000LM COLOR SELECT 80 CRI 4000/5000K CCT UNIVERSAL 120-277V 0-10V DIMMING
Overview
FCY VALUE HIGH BAY 8000/12000/15000LM COLOR SELECT 80 CRI 4000/5000K CCT UNIVERSAL 120-277V 0-10V DIMMING
Day-Brite / CFI FCY value high bay is an economical combination of solid performance and quality construction. This product is ideally suited for use in mid- to high ceiling applications including industrial, warehouses, gymnasiums, and big box retail.
Also known as: 190096192571, FCY0815L8CST-UNV-DIM
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 15000, 24000, 18000, Selectable |
| Color Rendering Index (CRI): | 80 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 15000, 24000, 18000, Selectable |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |