This product may not be available in all locations.

Pilot Device, Light Module, LED Red, 240V AC, 22.5mm
Item #: 252988
Cat #: ZBVM4
UPC: 389110090072
to view pricing and more.
Pilot Device, Light Module, LED Red, 240 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13
Overview
Pilot Device, Light Module, LED Red, 240 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13
Also known as: 389110090072, ZBVM4
Specifications
| Type: | Pilot Device, LED, Light Module |
| Color: | Red |
| Size: | 22.5 mm |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Volts AC: | 240 |
| Standards: | California Proposition 65 |
| Type: | Pilot Device, LED, Light Module |
| Size: | 22.5 mm |
| Volts AC: | 240 |
| Color: | Red |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Standards: | California Proposition 65 |