
Deep Strut 12GA 1-5/8X1-5/8 20FT EG STL
Item #: 253004
Cat #: A1200-20EG
UPC: 616013088180
to view pricing and more.
Documents & Guides
Deep Strut, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel
Overview
Deep Strut, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel
Also known as: 616013088180, A1200-20EG
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Electro-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Electro-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |