Breaker, Molded Case, 1200A, 600VAC, XT7L, EKIP, DIP, LSIG IN, 3P

Item #: 2530131

Cat #: XT7LQ312EGFF000XXX

UPC: 057558507697

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1200 Amp, 600 Volt AC, XT7L, EKIP, DIP, LSIG IN, 3-Pole, SACE Tmax XT

Overview

Breaker, Molded Case, 1200 Amp, 600 Volt AC, XT7L, EKIP, DIP, LSIG IN, 3-Pole, SACE Tmax XT

Tmax XT7M molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.

Also known as: 057558507697, XT7LQ312EGFF000XXX

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 1200
Volts AC: 600
Poles: 3
Amps: 1200
Type: Breaker; Molded Case
Volts AC: 600