
Sign In or Register to view pricing and more.
Documents & Guides
HK Series, 1" Dome Cover Class I, II, III, BCDEFG, UL/CSA/FM, Cast Aluminum, Type 4, Instrument Enclosure
Overview
HK Series, 1" Dome Cover Class I, II, III, BCDEFG, UL/CSA/FM, Cast Aluminum, Type 4, Instrument Enclosure
Also known as: 783936295350, HK4D
Features & Benefits
- Threaded blank screw covers provide easy access to interior.
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Electrostatically applied gray powder epoxy/polyester finish on exterior of covers.
- Covers have shrouded tamper resistant set screws as standard.
Specifications
No Specifications Available