Cord Connector, Straight, 1/2", Cord Range: 0.375" to 0.5", Nylon

Item #: 253066

Cat #: ZS108CR

UPC: 783936989679

to view pricing and more.
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

Also known as: 783936989679, ZS108CR, CGB

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.375 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.375 - 0.500 in
Material: Nylon