Thermostat Wire, Type CL2, 20/4 AWG, White, 500'

Item #: 253210

Cat #: 05484.R5.02

UPC: 079407054848

Sign In or Register to view pricing and more.
Documents & Guides
Thermostat Wire, Type CL2, 20/4 AWG, White, 500'

Overview

Thermostat Wire, Type CL2, 20/4 AWG, White, 500'

Thermoplastic cord products have evolved into a product line where specialized, technologically advanced products are required to meet today’s commercial and industrial applications. No longer are plastic cord

Also known as: 079407054848, 05484.R5.02

Specifications

Length: 500 ft
Material: Copper
Color: White
Conductors: 4
Gauge: 20 AWG
Jacket: PP (Polypropylene)
Length: 500 ft
Color: White
Gauge: 20 AWG
Material: Copper
Conductors: 4
Jacket: PP (Polypropylene)