PowerLineÖ Padded Tool Belt

Item #: 253225

Cat #: 5704XL

UPC: 092644551642

to view pricing and more.
PowerLineÖ Padded Tool Belt, 5-Inch (127 mm) cushioned pad for stability and comfort

Overview

PowerLineÖ Padded Tool Belt, 5-Inch (127 mm) cushioned pad for stability and comfort
Also known as: 092644551642, 5704XL

Specifications

Width: 2 in
Size: XL
Type: Tool Belt
Material: Nylon
Standards: California Proposition 65
Width: 2 in
Type: Tool Belt
Standards: California Proposition 65
Size: XL
Material: Nylon