20/6 UL 105C CL2 WHT 2X250'SP

Item #: 253226

Cat #: 05486.R5.02

UPC: 079407054862

to view pricing and more.
Documents & Guides
Thermostat Wire 60°C 30V CSA Type LVT, 20/6 UL 105C CL2 WHT 2X250'SP

Overview

Thermostat Wire 60°C 30V CSA Type LVT, 20/6 UL 105C CL2 WHT 2X250'SP

Thermoplastic cord products have evolved into a product line where specialized, technologically advanced products are required to meet today’s commercial and industrial applications. No longer are plastic cord

Also known as: 079407054862, 05486.R5.02

Specifications

Length: 500 ft
Material: Copper
Conductors: 6
Color: White
Gauge: 20 AWG
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 6
Gauge: 20 AWG
Material: Copper
Color: White
Jacket: PP (Polypropylene)