Junction Box, NEMA 4X, Flat Screw Cover, 7.87" x 9.05" x 4.33"
Item #:
25323
Cat #:
CCA202311
UPC:
783510666804
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Flat Screw Cover, 7.87 x 9.05 x 4.33 Inch, Cast Aluminum
Overview
Junction Box, NEMA 4X, Flat Screw Cover, 7.87 x 9.05 x 4.33 Inch, Cast Aluminum
The nVent HOFFMAN HOFCCA202311 single-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. The addition of 19-IN. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. The enclosure is typically used in food-processing plants, pharmaceutical manufacturing facilities, petrochemical plants and waste-water treatment facilities.
Also known as: 783510666804, CCA202311
Specifications
Material: | Cast Aluminum |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Mounting: | Surface |
Color: | Gray |
Height: | 7.870 in |
Width: | 9.050 in |
Depth: | 4.330 in |
Material: | Cast Aluminum |
Mounting: | Surface |
Height: | 7.870 in |
Depth: | 4.330 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Color: | Gray |
Width: | 9.050 in |
Customer Reviews
No reviews for this product
(0)