
Deep Strut with 3" Slots, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Item #: 253242
Cat #: A1200S-10PG
UPC: 616013100332
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - 7/16" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Overview
Deep Strut - 7/16" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Also known as: 616013100332, A1200S-10PG
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |