2
more

11 WATT PAR30LN LED MEDIUM BASE SILVER FINISH CCT SELECTABLE 120 VOLT 25 DEGREE BEAM ANGLE
Item #: 2532717
Cat #: S11585
UPC: 045923115851
to view pricing and more.
11 WATT PAR30LN LED MEDIUM BASE SILVER FINISH CCT SELECTABLE 120 VOLT 25 DEGREE BEAM ANGLE
Overview
11 WATT PAR30LN LED MEDIUM BASE SILVER FINISH CCT SELECTABLE 120 VOLT 25 DEGREE BEAM ANGLE
SATCO|NUVO's LED PAR Lamps are the perfect solution for recessed and flood lighting. The PAR30 Long Neck 25 degree beam angle offers the best illumination for your application. Features a unique dial for the choice between 2700K/3000K/3500K/4000K/5000K color temperatures to create different ambient indoor or outdoor environments.
Also known as: 045923115851, S11585
Features & Benefits
- 5 CCT Selectable with unique color selection dial
- Wet location rated
- Indoor or outdoor use
- Rated for use in enclosed fixtures
- 90 CRI
- 11W
- Dimmable
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Base: | Medium Screw (E26) |
| Color: | Silver |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 11 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Shape: | PAR30LN |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Silver |
| Wattage: | 11 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Shape: | PAR30LN |