14A Time-Delay Midget Fuse, Fibre, 13/32" x 1-1/2", 500V, TRON

Item #: 25329

Cat #: FNQ-14

UPC: 051712786348

to view pricing and more.
Documents & Guides
14 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents

Overview

14 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Also known as: 051712786348, FNQ-14

Specifications

Volts AC: 500
Type: Industrial
Speed: Time Delay
Amps: 14
Class: Midget
Interrupt Rating DC: 10 kA
Volts AC: 500
Speed: Time Delay
Class: Midget
Type: Industrial
Amps: 14
Interrupt Rating DC: 10 kA