Breaker, Molded Case, 200A, 3P, 600VAC, 65kAIC, J Frame

Item #: 2533150

Cat #: 140G-J6F3-D20-MT

UPC: 197734478707

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 65 kAIC, J Frame, Top feed (branch) connection for G- and H-Frame, supplied with factory-installed line- and load-side lugs

Overview

Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 65 kAIC, J Frame, Top feed (branch) connection for G- and H-Frame, supplied with factory-installed line- and load-side lugs

The MCCB is most commonly used as either a feeder breaker or a single circuit breaker where disconnecting, short-circuit, and thermal protection functionality is required.

Also known as: 197734478707, 140G-J6F3-D20-MT

Specifications

Amps: 200
Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Amps: 200
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA