CONTROL CENTER APP. TAG #62A

Item #: 253350

Cat #: ACSEW242408

UPC: 781381847926

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Explosion-Proof Cast Control Center, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Operator Type Button, Pilot Light Type 6 V Transformer, Enclosure Material Shot Blast Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, IP66, Class II, Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 1203, CSA C22.2, Inner Size 24.5 Inch L x 24.5 Inch W x 7.75 Inch D, Overall Size 29.38 Inch W x 12.31 Inch D x 29.38 Inch H, Cover Thickness 1.13 Inch, Weight 225 Lb

Overview

Explosion-Proof Cast Control Center, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Operator Type Button, Pilot Light Type 6 V Transformer, Enclosure Material Shot Blast Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, IP66, Class II, Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 1203, CSA C22.2, Inner Size 24.5 Inch L x 24.5 Inch W x 7.75 Inch D, Overall Size 29.38 Inch W x 12.31 Inch D x 29.38 Inch H, Cover Thickness 1.13 Inch, Weight 225 Lb
Also known as: 781381847926, ACSEW242408

Specifications

No Specifications Available