3/4 MALE 1 FEMALE REDUCING ADPT

Item #: 253358

Cat #: REA23

UPC: 782274746470

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series REA adapter, Rigid/IMC, End 1: 3/4" NPT, End 2: 1" NPT, Gender end 1: male, Gender end 2: female, Steel

Overview

Eaton Crouse-Hinds series REA adapter, Rigid/IMC, End 1: 3/4" NPT, End 2: 1" NPT, Gender end 1: male, Gender end 2: female, Steel

Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.

Also known as: 782274746470, REA23

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel