AERC UNILET 30A

Item #: 253396

Cat #: AERC33

UPC: 781381229531

to view pricing and more.
Documents & Guides
AE Series Mounting Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (2) 1 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, Height: 5.31 IN, Width: 3.38 IN, Depth: 2-1/2 IN, For Powertite 30 AMP Receptacles

Overview

AE Series Mounting Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (2) 1 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, Height: 5.31 IN, Width: 3.38 IN, Depth: 2-1/2 IN, For Powertite 30 AMP Receptacles
Also known as: 781381229531, AERC33

Specifications

Size: 1
Size: 1