AE Series Mounting Box, 1 Outlet

Item #: 253422

Cat #: AERH33

UPC: 781381229616

to view pricing and more.
Documents & Guides
AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, Height: 5.31 IN, Width: 3.38 IN, Depth: 2-

Overview

AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, Height: 5.31 IN, Width: 3.38 IN, Depth: 2-
Also known as: 781381229616, AERH33

Specifications

Type: Mounting Box
Size: 1
Amps: 30
Material: Aluminum
Type: Mounting Box
Amps: 30
Size: 1
Material: Aluminum