Pin & Sleeve Plug, 16A, 220-240V, 3P2W, NEMA 4X

Item #: 253433

Cat #: GHG5117306R0001

UPC: 250217426876

to view pricing and more.
Documents & Guides
Pin & Sleeve Plug, 16A, 220-240V, 3P2W, NEMA 4X, Hazardous Heavy Duty

Overview

Pin & Sleeve Plug, 16A, 220-240V, 3P2W, NEMA 4X, Hazardous Heavy Duty

Offering superior pullout protection and significantly reducing the occurrence of seal failure, our external stain relief system absorbs all tensile and torsional forces. In addition, an extremely long and dependable inside seal provides added protection.

Also known as: 250217426876, GHG5117306R0001

Specifications

Volts AC: 240, 220
Amps: 16
Type: Pin &amp, amp
Volts AC: 240, 220
Type: Pin &amp, amp
Amps: 16