15A MARKED CONTROLLED USB AC RECEPTACLE

Item #: 2534373

Cat #: T5633-2I

UPC: 078477329719

to view pricing and more.
Documents & Guides
15A MARKED CONTROLLED USB AC RECEPTACLE

Overview

15A MARKED CONTROLLED USB AC RECEPTACLE
Also known as: 078477329719, T5633-2I

Specifications

Type: Tamper-Resistant, USB
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Tamper-Resistant, USB
Color: Ivory
Amps: 15
NEMA Configuration: 5-15R