SS A1202-10AL Deep Strut BK-BK 12GA 1-5/8
Item #:
253449
Cat #:
A1202-10AL
UPC:
616013100769
Sign In or Register to view pricing and more.
Documents & Guides
SUP A1202 10AL Deep Strut BK-BK 12G
Overview
SUP A1202 10AL Deep Strut BK-BK 12G
Also known as: 616013100769, A1202-10AL
Specifications
Height: | 1 5/8 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | Aluminum |
Finish: | Plain |
Height: | 1 5/8 in |
Width: | 1-5/8 in |
Finish: | Plain |
Length: | 10 ft |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)