1
more

2.8 WATT T6 LED CLEAR CANDELABRA BASE 2700K 200 LUMENS 120 VOLT 2-PACK
Item #: 2534909
Cat #: S21858
UPC: 045923218583
to view pricing and more.
Documents & Guides
2.8 WATT T6 LED CLEAR CANDELABRA BASE 2700K 200 LUMENS 120 VOLT 2-PACK
Overview
2.8 WATT T6 LED CLEAR CANDELABRA BASE 2700K 200 LUMENS 120 VOLT 2-PACK
Satco's S21858 2.8-watt, T6 bulb with a candelabra base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.
Also known as: 045923218583, S21858
Features & Benefits
- Warm white light
- Wet rated for indoor and outdoor use
- Enclosed Rated Lamp
- MOL: 3.27 Inches, MOD: 0.98 Inches
- T6 Bulb Shape
Specifications
| Color: | Clear |
| Volts AC: | 120 |
| Shape: | T6 (Tubular) |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 2.800 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Candelabra Screw (E12) |
| Color: | Clear |
| Shape: | T6 (Tubular) |
| Wattage: | 2.800 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Base: | Candelabra Screw (E12) |