Industrial Data Cable, 20 AWG, Shielded, 2 Conductor, 300V, Blue

Item #: 253504
Cat #: 388230
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Industrial Data Cable, 20 AWG, Shielded, 2 Conductor, 300V, Blue

Overview

Industrial Data Cable, 20 AWG, Shielded, 2 Conductor, 300V, Blue
Industrial data cables transmit signals between the factory floor and other supporting services like engineering or remote sites.
Also known as: 388230

Specifications

Color: Blue
Volts AC: 300
Conductors: 2
Gauge: 20
Stranding: Stranded
Shielding: Shielded
Color: Blue
Conductors: 2
Stranding: Stranded
Volts AC: 300
Gauge: 20
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)