10 WATT 3 FOOT LED T8 MEDIUM BI PIN BASE 3500K 50000 AVERAGE RATED HOURS 1450 LUMENS TYPE A BALLAST

Item #: 2535097

Cat #: S49991

UPC: 045923499913

to view pricing and more.
10 WATT 3 FOOT LED T8 MEDIUM BI PIN BASE 3500K 50000 AVERAGE RATED HOURS 1450 LUMENS TYPE A BALLAST DEPENDENT

Overview

10 WATT 3 FOOT LED T8 MEDIUM BI PIN BASE 3500K 50000 AVERAGE RATED HOURS 1450 LUMENS TYPE A BALLAST DEPENDENT

Satco’s S49991 10-watt, 36 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. Retail spaces, hospitals, and educational venues can all realize the immediate benefits and savings LED lighting offers. Dimmable and versatile, this lamp delivers 50,000 hours of neutral white light.

Also known as: 045923499913, S49991

Specifications

Wattage: 10
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Lumens: 1450
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Wattage: 10
Shape: T8 (Tubular)
Lumens: 1450
Light Technology: LED
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: Yes