
Sign In or Register to view pricing and more.
Documents & Guides
Versamate Series Plugs And Receptacles100 Amp NEMA 4x Metallic
Overview
Versamate Series Plugs And Receptacles100 Amp NEMA 4x Metallic
Also known as: 783936834856, VR1041
Features & Benefits
- Patented “Breech-Lock” cap serves as both flip lid and screw cover.
- Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
- Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
- Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
- “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
- Boxes come with a green grounding screw.
Specifications
| Material: | Copper |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Material: | Copper |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Color: | Gray |