Overview
SS H104-1/4X10EG
Also known as: 616013106617, H104-1/4X10EG
Specifications
Diameter: | 1/4 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Electro-Galvanized |
Diameter: | 1/4 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Electro-Galvanized |
Customer Reviews
No reviews for this product
(0)