CMLED-D 400W 120-277V TYPE V

Item #: 2535671

Cat #: CMLED40D5BU

UPC: 781381397865

to view pricing and more.
CMLED-D 400W 120-277V TYPE V

Overview

CMLED-D 400W 120-277V TYPE V
Also known as: 781381397865, CMLED40D5BU

Specifications

Lumens: 13600
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Wattage: 103
Light Technology: LED
Volts AC Range: 120 - 277