1 - 1.6 A 190S

Item #: 253578

Cat #: 190S-ANZJ2-CB16C

UPC: 611320204346

to view pricing and more.
Documents & Guides
No Documents Available
AB 190S-ANZJ2-CB16C 1 - 1.6 A 190S

Overview

AB 190S-ANZJ2-CB16C 1 - 1.6 A 190S
Also known as: 611320204346, 190S-ANZJ2-CB16C

Specifications

Color: Light Almond
Poles: 2
Phase: 1
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R, WD-1, WD-6
Horsepower: 0.500
Color: Light Almond
Phase: 1
Material: Nylon
Horsepower: 0.500
Poles: 2
Amps: 15
NEMA Configuration: 5-15R, WD-1, WD-6