Aluminum Stationary Panel, 12" x 10"

Item #: 253590

Cat #: P1210STAL

UPC: 785928910418

to view pricing and more.
Documents & Guides
Aluminum Stationary Panel, 12" x 10"

Overview

Aluminum Stationary Panel, 12" x 10"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910418, P1210STAL

Specifications

Height: 12 in
Width: 10 in
Material: Aluminum
Height: 12 in
Material: Aluminum
Width: 10 in