8 WATT T10 LED CLEAR MEDIUM BASE 2700K 800 LUMENS 120 VOLT 2-PACK

Item #: 2535987

Cat #: S21865

UPC: 045923218651

to view pricing and more.
Documents & Guides
8 WATT T10 LED CLEAR MEDIUM BASE 2700K 800 LUMENS 120 VOLT 2-PACK

Overview

8 WATT T10 LED CLEAR MEDIUM BASE 2700K 800 LUMENS 120 VOLT 2-PACK

Satco's S21865 8-watt, T10 LED bulb with a medium base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours exceptional illumination.

Also known as: 045923218651, S21865

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 5.00 Inches, MOD: 1.25 Inches
  • T10 Bulb Shape

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: Clear
Shape: T10 (Tubular)
Wattage: 8
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes