Made in USA

Enclosure, NEMA 4x, Hinge Cover, 36" x 30" x 16"

Item #: 25364
Cat #: WS363016SS
UPC: 783510131180
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 36 x 30 x 16 Inch, Stainless Steel

Overview

Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 36 x 30 x 16 Inch, Stainless Steel
Also known as: 783510131180, WS363016SS

Specifications

IP/NEMA Rating: IP66, 4X, 4
Product Width: 30 in
Product Depth: 16 in
Mounting: Surface
Material: Stainless Steel
Product Height: 36 in
IP/NEMA Rating: IP66, 4X, 4
Product Depth: 16 in
Material: Stainless Steel
Product Width: 30 in
Mounting: Surface
Product Height: 36 in

Customer Reviews

No reviews for this product
(0)