Aluminum Dead Front Panel, 14" x 12"

Item #: 253662

Cat #: P1412SWAL

UPC: 785928910593

to view pricing and more.
Documents & Guides
Aluminum Dead Front Panel, 14" x 12"

Overview

Aluminum Dead Front Panel, 14" x 12"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910593, P1412SWAL

Specifications

Width: 12 in
Height: 14 in
Material: Aluminum
Width: 12 in
Material: Aluminum
Height: 14 in