5B11/DUSK/DAWN/950

Item #: 2537100

Cat #: S11478

UPC: 045923114786

to view pricing and more.
Documents & Guides
5 Watt B11; Dusk to Dawn LED; 5000K; Candelabra Base; 120 Volt; 90 CRI; With Photocell

Overview

5 Watt B11; Dusk to Dawn LED; 5000K; Candelabra Base; 120 Volt; 90 CRI; With Photocell

The Satco|Nuvo S11478 LED lamp has an ace up it's sleeve, it features a dusk-to-dawn capability! No need to worry about timers, or if you forgot to turn the lights off, at sun up they turn on and at sundown, they turn off, simple as that. This particular candelabra-based bulb with a clear design, allows for maximum light output, perfect for entryways, outdoor applications, to name a few. It can be safely used in areas of high moisture, such as bathrooms, and covered exterior spaces, like porches or patios. Designed with a direct output of 5000K in a natural white, these bulbs provide a revitalizing, everyday lighting solution for just about any application.

Also known as: 045923114786, S11478

Features & Benefits

  • 5 watt with 500 lumens, 90 CRI, 5000K in natural white
  • Built-in photocell with dusk-to-dawn capability
  • Dimensions: 4.02 inch length x 1.38 inch depth
  • Clear finish
  • 3-Year Limited Warranty
  • Damp rated with a beam spread of 280 degrees
  • Features an incandescent equivalent of 60 watts
  • Rated for 15,000 hours

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5
Shape: B11 (Blunt Tip)
Type: Photocell
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Candelabra Screw (E12)
Color Temperature: 5000 (Bright White)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Base: Candelabra Screw (E12)
Wattage: 5
Type: Photocell
Light Technology: LED