Aluminum Dead Front Panel, 20" x 16"

Item #: 253734

Cat #: P2016SWAL

UPC: 785928910654

to view pricing and more.
Documents & Guides
Aluminum Dead Front Panel, 20" x 16"

Overview

Aluminum Dead Front Panel, 20" x 16"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910654, P2016SWAL

Specifications

Height: 20 in
Width: 16 in
Material: Aluminum
Height: 20 in
Material: Aluminum
Width: 16 in