Aluminum Stationary Panel, 8" x 8"

Item #: 253755

Cat #: P808STAL

UPC: 785928910371

to view pricing and more.
Documents & Guides
Aluminum Stationary Panel, 8" x 8"

Overview

Aluminum Stationary Panel, 8" x 8"

The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.

Also known as: 785928910371, P808STAL

Specifications

Width: 8 in
Height: 8 in
Material: Aluminum
Width: 8 in
Material: Aluminum
Height: 8 in