REXEL logo

Pendant Single Light Red

Item #: 2538
Cat #: 6519-21
UPC: 785652651977
Sign In or Register to view pricing and more.
Sea Gull Lighting; Pendant Light; Painted Shade Pendants; Fixture Material: Steel Housing; Fixture Finish: Red Housing; Wattage: 150 Wtt; Voltage Rating: 120 V;lamp Type: Medium G-40; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 15-3/4 In; Height: 8-1/4 In, 54 In With Chain; Wire Length: 54 In; Lamp Included: No; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box

Product Overview

Sea Gull Lighting; Pendant Light; Painted Shade Pendants; Fixture Material: Steel Housing; Fixture Finish: Red Housing; Wattage: 150 Wtt; Voltage Rating: 120 V;lamp Type: Medium G-40; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 15-3/4 In; Height: 8-1/4 In, 54 In With Chain; Wire Length: 54 In; Lamp Included: No; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box
Also known as: 785652651977, 6519-21

Documents

Specifications

Type: Pendant
Wattage: 150
Type: Pendant
Wattage: 150

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)