Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Std. 30m

Item #: 253806

Cat #: 2090-CPWM7DF-10AA30

UPC: 884951216099

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 30 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 30 meter
Also known as: 884951216099, 2090-CPWM7DF-10AA30

Specifications

Gauge: 10 AWG
Type: Cable, Power
Length: 30 m
Gauge: 10 AWG
Length: 30 m
Type: Cable, Power